

€343.00/ pieceexcl. VAT
€415.03incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | LSB1 |
Type | 2594 |
Execution | Micro switch |
Switch model | D44X |
Type of switch | Mechanical 3-wire |
Switching function | Normally open (NO) / Normally open (NC) |
Number of switches | 2 |
Suitable for | Linear actuator with collumns |
Supply voltage | 12 - 250 V AC/DC |
Explosion-proof | No |
Electrical connection | Screwed terminal |
Level of protection (IP value) | IP67 |
Cable connector | M20x1.5 |
Solenoid connection | No |
With connection cable | No |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
Namur | Yes |
Position indicator | Visual |
Material housing | Aluminium |
Material konsole | Stainless steel 304 |
Ambient temperature | from -25 to 80 °C |