




€118.50/ pieceexcl. VAT
€143.39incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | DF15 |
Type | 1054E |
Model | Silencer |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 400 °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 250 °C |
Noise insulation | Reduction > 80% at 1 m. distance |
Housing material | Stainless steel |
Abbreviation name of material | AISI 304 |
Material quality | 1.4301 |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Vertical |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1/2" |
A | 80 mm |
B | 45 mm |
SW | 36 mm |
Weight | 0.9 kg |