




€1,069.00/ pieceexcl. VAT
€1,293.49incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | SC32 |
Type | 1700E |
Model | Sample cooler |
Standard connection | ISO 7/1 Rp |
Nominal inner diameter | DN15 |
Connection cooling system | Internal thread |
Connection size cooling system | 1/2" BSP |
Size inlet sample tube | 1/4" BSPP x 8 mm |
Size outlet sample tube | 1/4" BSPP x 8 mm |
PMA - maximum allowable pressure | 20 bar |
TMA - maximum allowable temperature | 120 °C |
Housing material | Stainless steel |
Abbreviation name of material | AISI 304 |
Material quality | 1.4301 |
Material sample tube | Stainless steel (1.4404) |
Mounting direction | Vertical |
Flow direction | through arrow marking on housing |
Dimension | 1/2" |
A | 90 mm |
B | 420 mm |
C | 400 mm |
Weight | 3.9 kg |