




€1,723.00/ pieceexcl. VAT
€2,084.83incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | PRV47 |
Type | 5914 |
Model | Indirect-acting |
Process connection | Internal thread |
Size process connection | 1/2" BSP |
Nominal inner diameter | DN15 |
Standard connection | ISO 7/1 Rp |
Pressure rating | PN40 |
Reduced pressure range | from 0.35 to 2 bar |
Maximum inlet pressure | 28 bar |
Max. outlet pressure | 17 bar |
Min. outlet pressure | 0.35 bar |
PMA - maximum allowable pressure | 40 bar |
TMO - maximum operating temperature | 250 °C |
Control ratio | 10:1 |
Housing material | Steel |
Material quality | 1.0460 |
Material adjustment knob | Plastic |
Seat material | Stainless steel 316L (1.4404) |
O-ring material | FPM (FKM) |
Membrane material | Stainless steel 301 (1.4310) |
Spring type | Green |
Spring material | Steel |
Bonnet type | Standard |
Material spring bonnet | Stainless steel (1.4308) |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Drain connection | 3/8" BSP binnendraad (optioneel) |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1/2" BSP |
A | 140 mm |
B | 56 mm |
C | 275 mm |
D | 95 mm |
E | 120 mm |
F | 162 mm |
l | 3/8" (optional) |
Weight | 13 kg |