ADCA

ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 3/4" BSP

  • ERIKS:14531339
Image 1
Image 2
Image 1
Image 2
The ADCA series PR47 is an indirect acting pressure reducing valve (Pilot Operated) pressure reducing valve designed to provide sensitive and accurate control even with fluctuating inlet pressure or flow rate.
Designed for industrial use in pressure reducing stations, this regulator features a robust construction and is equipped with a hardened stainless steel valve and external piston and spindle guide.
It is suitable for use with compressed air, steam, nitrogen and gases that do not affect the construction. Use for applications with other gases possibly on request. Also, the ADCA series PR47 can be used in conditions where so-called 'Dead-end' conditions occur or may occur.
Save to list

€1,863.00/ pieceexcl. VAT

€2,254.23incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
PRV47
Type
5914
Model
Indirect-acting
Process connection
Internal thread
Size process connection
3/4" BSP
Nominal inner diameter
DN20
Standard connection
ISO 7/1 Rp
Pressure rating
PN40
Reduced pressure range
from 0.07 to 0.5 bar
Maximum inlet pressure
28 bar
Max. outlet pressure
17 bar
Min. outlet pressure
0.35 bar
PMA - maximum allowable pressure
40 bar
TMO - maximum operating temperature
250 °C
Control ratio
10:1
Housing material
Steel
Material quality
1.0460
Material adjustment knob
Plastic
Seat material
Stainless steel 316L (1.4404)
O-ring material
FPM (FKM)
Membrane material
Stainless steel 301 (1.4310)
Spring type
Green
Spring material
Steel
Bonnet type
Low pressure bonnet
Material spring bonnet
Stainless steel (1.4308)
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Drain connection
3/8" BSP binnendraad (optioneel)
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED-SEP
Dimension
3/4" BSP
A
140 mm
B
56 mm
C
287 mm
D
105 mm
F
174 mm
G
195 mm
l
3/8" (optional)
Weight
13.5 kg