ADCA

ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 8.3 - 13 bar PN40 DN32

  • ERIKS:14098259
Image 1
Image 2
Image 1
Image 2
The ADCA series RP45S is a self-acting pressure reducing valve withs high durability stainless steel bellows providing a pressure balancing and frictionless plug stem which makes it very accurate and gives it a fast response. This construction in combination with a large array of actuators and springs makes achieving a high reducing ratio from 25: 1 and rangeability from 10: 1 possible.
Save to list

€2,946.00/ pieceexcl. VAT

€3,564.66incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
RP45S
Type
1906
Model
Direct-acting
Process connection
Flange
Size process connection
DN32
Standard connection
EN 1092-1
Kvs value
11.8 m³/h
Pressure rating
PN40
Reduced pressure range
from 8.3 to 13 bar
Maximum inlet pressure
25 bar
Max. outlet pressure
18 bar
Min. outlet pressure
0.15 bar
PMA - maximum allowable pressure
40 bar
TMO - maximum operating temperature
250 °C
Max. pressure ratio
25:1
Control ratio
10:1
Housing material
Steel
Material quality
ASTM A216 WCB/1.0619
Material disc
1.4021
Seat material
1.4401
O-ring material
EPDM
Type coding actuator
A11
Actuator material
ASTM A216 WCB/1.0619
Membrane material
CR reinforced with PA
Spring material
Spring steel
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED-SEP
Dimension
DN32
Actuator
A11
A
140 mm
ØD
172 mm
H1
444 mm
H2
70 mm
L
180 mm
Weight
18.3 kg