




€3,538.00/ pieceexcl. VAT
€4,280.98incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | RP45S |
Type | 1906 |
Model | Direct-acting |
Process connection | Flange |
Size process connection | DN15 |
Standard connection | EN 1092-1 |
Kvs value | 4.8 m³/h |
Pressure rating | PN40 |
Reduced pressure range | from 0.5 to 0.99 bar |
Maximum inlet pressure | 25 bar |
Max. outlet pressure | 18 bar |
Min. outlet pressure | 0.15 bar |
PMA - maximum allowable pressure | 40 bar |
TMO - maximum operating temperature | 250 °C |
Max. pressure ratio | 25:1 |
Control ratio | 10:1 |
Housing material | Steel |
Material quality | ASTM A216 WCB/1.0619 |
Material disc | 1.4021 |
Seat material | 1.4401 |
O-ring material | EPDM |
Type coding actuator | A4 |
Actuator material | ASTM A216 WCB/1.0619 |
Membrane material | CR reinforced with PA |
Spring material | Spring steel |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | DN15 |
Actuator | A4 |
A | 95 mm |
ØD | 340 mm |
H1 | 447 mm |
H2 | 47.5 mm |
L | 130 mm |
Weight | 25.8 kg |