




€1,235.00/ pieceexcl. VAT
€1,494.35incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | PRV25i |
Type | 11540 |
Model | Direct-acting |
Process connection | Flange |
Size process connection | DN15 |
Standard connection | EN 1092-1 |
Kvs value | 1.7 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 3.5 to 8.6 bar |
Maximum inlet pressure | 17 bar |
Max. outlet pressure | 8.6 bar |
Min. outlet pressure | 0.14 bar |
PMA - maximum allowable pressure | 25 bar |
TMA - maximum allowable temperature | 210 °C |
Control ratio | 10:1 |
Housing material | Stainless steel |
Material quality | 1.4408 |
Material adjustment knob | PA |
Seat material | Stainless steel 316 (1.4401) |
Spring type | Red |
Spring material | Stainless steel 302 (1.4300) |
Filter element material | Stainless steel SS 304 (1.4301) |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Gauge port | 1/4" BSP internal thread (optional) |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | DN15 |
B | 68.5 mm |
C | 141 mm |
D | 150 mm |
d1 | 1/4" (optional) |
F | 74 mm |
Weight | 4.4 kg |