






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | PV15S |
Type | 25782 |
Function | Two-way valve |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A216 WCB/1.0619 |
Process connection | Flange |
Size process connection | 3/4" |
Connection size | 3/4" |
Standard connection | ASME B16.5 |
Pressure rating | Class 150 |
Face to Face norm | ASME/ISA-75.08.01 |
Face to Face length | 184 mm |
Type of disc | Fixed disc |
Kv value | 6.3 m³/h |
Closing pressure | 19.2 bar |
Actuation | Pressure below the valve |
Actuator | PA10 |
Type of actuator | Pneumatic membrane |
Type of drive | Single acting |
Function actuator | Spring closing |
Diaphragm area | 100 cm² |
Pilot pressure | 1.4 to 6 bar |
Connection operation | 1/4" BSPP(G) |
End contacts | None |
Position indicator | Yes |
Emergency manual operation | No |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disk sealing | PTFE |
Material disc | Stainless steel 316L (1.4404)/PTFE |
Seat material | Stainless steel 316L (1.4404) |
Spindle material | Stainless steel 316L (1.4404) |
Material bonnet | ASTM A216 WCB/1.0619 |
Bonnet gasket material | Graphite |
Surface protection | Standard manufacturers coating |
Actuator material | Steel |
Explosion-proof | No |
PED classification | PED-SEP |
Medium temperature | from -10 to 200 °C |
Ambient temperature | from -10 to 80 °C |
DN | 3/4" |
Actuator | PA10 |
A | 170 mm |
B | 49 mm |
H | 401 mm |
L | 184 mm |
Weight | 11.3 kg |