ADCA

ADCA Globe valve electric actuated Type: 28771 Series: EV15G Straight Ductile cast iron Fixed disc EL20 Pressure below the valve Closing pressure: 8.2bar PN16/DN50

  • ERIKS:14848509
Image 1
Image 2
Image 1
Image 2
Save to list

€2,182.00/ pieceexcl. VAT

€2,640.22incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
EV15G
Type
28771
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-GJS-400-15
Process connection
Flange
Size process connection
DN50
Connection size
DN50
Standard connection
EN 1092-2
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Type of disc
Fixed disc
Kv value
40 m³/h
Closing pressure
8.2 bar
Actuation
Pressure below the valve
Actuator
EL20
Type of actuator
Electrical
Supply voltage
230V AC
Adjusting force
2 kN
Max. electric power input
6.6 W
Operating time
50s
End contacts
2 x 5A res / 3A ind. / 250V AC
Position indicator
Yes
Emergency manual operation
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
Stainless steel 316L (1.4404)/PTFE
Seat material
Stainless steel 316L (1.4404)
Spindle material
Stainless steel 316L (1.4404)
Material bonnet
ASTM A216 WCB/1.0619
Bonnet gasket material
Graphite
Surface protection
Standard manufacturers coating
Actuator material
Steel
Level of protection (IP value)
IP65
Explosion-proof
No
PED classification
PED-SEP
Medium temperature
from -10 to 200 °C
Ambient temperature
from -20 to 60 °C
DN
DN50
Actuator
EL20
A
190 mm
B
85 mm
H
599 mm
L
230 mm
Weight
24.5 kg