




€2,052.00/ pieceexcl. VAT
€2,482.92incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | EV15G |
Type | 28771 |
Function | Two-way valve |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-GJS-400-15 |
Process connection | Flange |
Size process connection | DN32 |
Connection size | DN32 |
Standard connection | EN 1092-2 |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 180 mm |
Type of disc | Fixed disc |
Kv value | 16 m³/h |
Closing pressure | 16 bar |
Actuation | Pressure below the valve |
Actuator | EL20 |
Type of actuator | Electrical |
Supply voltage | 230V AC |
Adjusting force | 2 kN |
Max. electric power input | 6.6 W |
Operating time | 40s |
End contacts | 2 x 5A res / 3A ind. / 250V AC |
Position indicator | Yes |
Emergency manual operation | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disk sealing | PTFE |
Material disc | Stainless steel 316L (1.4404)/PTFE |
Seat material | Stainless steel 316L (1.4404) |
Spindle material | Stainless steel 316L (1.4404) |
Material bonnet | ASTM A216 WCB/1.0619 |
Bonnet gasket material | Graphite |
Surface protection | Standard manufacturers coating |
Actuator material | Steel |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
PED classification | PED-SEP |
Medium temperature | from -10 to 200 °C |
Ambient temperature | from -20 to 60 °C |
DN | DN32 |
Actuator | EL20 |
A | 190 mm |
B | 70 mm |
H | 583 mm |
L | 180 mm |
Weight | 18 kg |