




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | UFS32 |
Type | 9000 |
Series | UFS32-21 |
Connection | Swivel Flange |
Standard connection | UCX and CTS4U compatible |
Connection size | Bolt UNC 3/8" |
Capacity type | SC |
Maximum pressure difference | 21 bar |
PMA - maximum allowable pressure | 47.8 bar |
TMA - maximum allowable temperature | 400 °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 245 °C |
Housing material | Stainless steel 304 |
Material quality body | 1.4308 |
Material bonnet | Stainless steel 304 |
Material quality | 1.4301 |
Seat material | Stainless steel 410 (1.4006) |
Flange material | Stainless steel 316 (1.4401) |
Material bolts | A193 B7/A194 2H (steel) |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
A | 164 mm |
B | 35 mm |
D | 94 mm |
C | 67 mm |
Weight | 2.1 kg/s |