ADCA

ADCA Float controlled steam trap Type: 5931E Series: FLT39 Steel Maximum pressure difference: 4.5bar HC Vertical downward PN40 DN50

  • ERIKS:14415360
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.
Save to list

€3,326.00/ pieceexcl. VAT

€4,024.46incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
FLT
Type
5931E
Series
FLT39
Connection
Flange
Standard connection
EN 1092-1/02
Connection size
DN50
Pressure rating
PN40
Capacity type
HC
Maximum pressure difference
4.5 bar
PMA - maximum allowable pressure
40 bar
TMA - maximum allowable temperature
300 °C
PMO - maximum operating pressure
32 bar
TMO - maximum operating temperature
250 °C
Housing material
Steel
Material quality body
ASTM A216 WCB/1.0619
Material bonnet
Steel
Material quality
ASTM A216 WCB/1.0619
Seat material
Stainless steel (1.4308)
Suitable for compressed air
No
With automatic de-aerator
Yes
With built-in filter
No
Mounting direction
Vertical
Flow direction
downward
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED cat. I
DN
DN50
Capacity
HC
A
230 mm
B
303 mm
D
215 mm
C
80 mm
E
136 mm
Weight
40.8 kg/s