ADCA

ADCA Float controlled steam trap Type: 5135E Series: FLT35 Steel Maximum pressure difference: 32bar HC Horizontal right → left PN16 DN25 1" BSP

  • ERIKS:14257603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.
Save to list

€1,194.00/ pieceexcl. VAT

€1,444.74incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
FLT
Type
5135E
Series
FLT35
Connection
Internal thread
Standard connection
ISO 7/1 Rp
Connection size
1" BSP
Nominal inner diameter
DN25
Pressure rating
PN16
Capacity type
HC
Maximum pressure difference
32 bar
PMA - maximum allowable pressure
37.1 bar
TMA - maximum allowable temperature
300 °C
PMO - maximum operating pressure
32 bar
TMO - maximum operating temperature
250 °C
Housing material
Steel
Material quality body
1.0460
Material bonnet
Steel
Material quality
ASTM A216 WCB/1.0619
Seat material
Stainless steel 303 (1.4305)
Suitable for compressed air
No
With automatic de-aerator
Yes
With built-in filter
No
Mounting direction
Horizontal
Flow direction
right → left
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED cat. I
DN
1" (25)
Capacity
HC
A
120 mm
B
212 mm
D
189 mm
C
73 mm
E
116 mm
Weight
8.9 kg/s