






€2,266.00/ pieceexcl. VAT
€2,741.86incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | FLT |
Type | 2933E |
Series | FLT29 |
Connection | Flange |
Standard connection | EN 1092-1/02 |
Connection size | DN50 |
Pressure rating | PN16 |
Capacity type | HC |
Maximum pressure difference | 14 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 250 °C |
PMO - maximum operating pressure | 14 bar |
TMO - maximum operating temperature | 250 °C |
Housing material | Ductile cast iron |
Material quality body | EN-JS1030 |
Material bonnet | Ductile cast iron |
Material quality | EN-JS1030 |
Seat material | Stainless steel (1.4308) |
Suitable for compressed air | No |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
Flow direction | right → left |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
DN | DN50 |
Capacity | HC |
A | 230 mm |
B | 303 mm |
D | 215 mm |
C | 80 mm |
E | 136 mm |
Weight | 40.8 kg/s |