






€350.50/ pieceexcl. VAT
€424.11incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | FLT |
Type | 1033E |
Series | FLT21 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 10 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 250 °C |
PMO - maximum operating pressure | 14 bar |
TMO - maximum operating temperature | 250 °C |
Housing material | Steel |
Material quality body | 1.0460 |
Material bonnet | Ductile cast iron |
Material quality | EN-JS1030 |
Seat material | Stainless steel 303 (1.4305) |
Suitable for compressed air | No |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
Flow direction | right → left |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
DN | 1/2" (15) |
Capacity | SC |
A | 95 mm |
B | 160 mm |
D | 139 mm |
C | 60 mm |
E | 79 mm |
Weight | 4.9 kg/s |