ACTION

ACTION Impact socket wrench long 3/4" 6-point 21mm

  • ERIKS:23062708
  • Manufacturer:8717981044887
Image 1
Socket 3/4" x 21 Deep
Save to list

€23.73/ pieceexcl. VAT

€28.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
21 mm
Connection size
3/4 in
Outer Diameter
44 mm
Length
95 mm
Double hex insert
No
Low spark model
No