ACTION

ACTION Impact socket wrench long 3/4" 6-point 17mm

  • ERIKS:23062704
  • Manufacturer:8717981078288
Image 1
Socket 3/4" x 17 Deep
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
17 mm
Connection size
3/4 in
Outer Diameter
44 mm
Length
95 mm
Double hex insert
No
Low spark model
No