ACTION

ACTION Impact socket wrench long 1" 6-point 75mm

  • ERIKS:11928080
  • Manufacturer:8717981059645
Image 1
Socket 1" x 75 Deep
Save to list

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
75 mm
Connection size
1 in