ACTION

ACTION Impact socket wrench long 1" 6-point 65mm

  • ERIKS:11928078
  • Manufacturer:8717981125449
Image 1
Socket 1" x 65 Deep
Save to list

€88.94/ pieceexcl. VAT

€107.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
65 mm
Connection size
1 in