ACTION

ACTION Impact socket wrench long 1" 6-point 50mm

  • ERIKS:11885413
  • Manufacturer:8717981015108
Image 1
Socket 1" x 50 Deep
Save to list

€51.24/ pieceexcl. VAT

€62.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
50 mm
Connection size
1 in