ACTION

ACTION Impact socket wrench long 1" 6-point 46mm

  • ERIKS:23062754
  • Manufacturer:8717981089970
Image 1
Socket 1" x 46 Deep
Save to list

€42.95/ pieceexcl. VAT

€51.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
46 mm
Connection size
1 in