ACTION

ACTION Impact socket wrench long 1" 6-point 41mm

  • ERIKS:23062753
  • Manufacturer:8717981099276
Image 1
Socket 1" x 41 Deep
Save to list

€39.27/ pieceexcl. VAT

€47.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
41 mm
Connection size
1 in
Outer Diameter
64 mm
Length
100 mm
Double hex insert
No
Low spark model
No