ACTION

ACTION Impact socket wrench long 1" 6-point 38mm

  • ERIKS:23060852
  • Manufacturer:8717981066315
Image 1
Socket 1" x 38 Deep
Save to list

€36.86/ pieceexcl. VAT

€44.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
38 mm
Connection size
1 in