ACTION

ACTION Impact socket wrench long 1" 6-point 36mm

  • ERIKS:23062752
  • Manufacturer:8717981055807
Image 1
Socket 1" x 36 Deep
Save to list

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
36 mm
Connection size
1 in
Outer Diameter
57 mm
Length
100 mm
Double hex insert
No
Low spark model
No