Products
Brands
About Eriks
Customer service
BE - English
Home
Impact socket wrench long 1" 6...
ACTION Impact socket wrench long 1" 6-point 34mm
ERIKS:
11530895
Manufacturer:
8717981040919
Socket 1" x 34 Deep
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
ACTION
Wrench width
34 mm
Connection size
1 in
See all variants
Log in