ACTION

ACTION Impact socket wrench long 1" 6-point 33mm

  • ERIKS:23060851
  • Manufacturer:8717981059867
Image 1
Socket 1" x 33 Deep
Save to list

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
33 mm
Connection size
1 in