ACTION

ACTION Impact socket wrench long 1" 6-point 32mm

  • ERIKS:23060850
  • Manufacturer:8717981139439
Image 1
Socket 1" x 32 Deep
Save to list

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
32 mm
Connection size
1 in