ACTION

ACTION Impact socket wrench long 1" 6-point 27mm

  • ERIKS:23060848
  • Manufacturer:8717981094028
Image 1
Socket 1" x 27 Deep
Save to list

€35.49/ pieceexcl. VAT

€42.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
27 mm
Connection size
1 in