ACTION

ACTION Impact socket wrench long 1" 6-point 26mm

  • ERIKS:11928059
  • Manufacturer:8717981085156
Image 1
Socket 1" x 26 Deep
Save to list

€35.49/ pieceexcl. VAT

€42.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
26 mm
Connection size
1 in