ACTION

ACTION Impact socket wrench long 1" 6-point 24mm

  • ERIKS:23060847
  • Manufacturer:8717981028924
Image 1
Socket 1" x 24 Deep
Save to list

€34.76/ pieceexcl. VAT

€42.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
24 mm
Connection size
1 in