ACTION

ACTION Impact socket wrench long 1/2" 6-point 34mm

  • ERIKS:11927886
  • Manufacturer:8717981112265
Image 1
Socket 1/2" x 34 Extra Deep 89mm
Save to list

€19.01/ pieceexcl. VAT

€23.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
34 mm
Connection size
1/2 in
Outer Diameter
45 mm
Length
90 mm
Double hex insert
No
Low spark model
No