ACTION

ACTION Impact socket wrench 3/4" 6-point 21mm

  • ERIKS:23062675
  • Manufacturer:8717981051489
Image 1
Socket 3/4" x 21
Save to list

€14.18/ pieceexcl. VAT

€17.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
21 mm
Connection size
3/4 in
Outer Diameter
44 mm
Length
50 mm
Double hex insert
No
Low spark model
No