ACTION

ACTION Impact socket wrench 1" hex 27mm

  • ERIKS:23060943
  • Manufacturer:8717981140756
Image 1
Socket 1" x 27mm Hex Driver
Save to list

€61.64/ pieceexcl. VAT

€74.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Dimension
27 mm