ACTION

ACTION Impact socket wrench 1" hex 24mm

  • ERIKS:11929576
  • Manufacturer:8717981023806
Image 1
Socket 1" x 24mm Hex Driver
Save to list

€50.09/ pieceexcl. VAT

€60.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Dimension
24 mm