ACTION

ACTION Impact socket wrench 1" hex 22mm

  • ERIKS:11929574
  • Manufacturer:8717981093892
Image 1
Socket 1" x 22mm Hex Driver
Save to list

€50.09/ pieceexcl. VAT

€60.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Dimension
22 mm