ACTION

ACTION Impact socket wrench 1" hex 17mm

  • ERIKS:11929572
  • Manufacturer:8717981128839
Image 1
Socket 1" x 17mm Hex Driver
Save to list

€49.77/ pieceexcl. VAT

€60.22incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Dimension
17 mm