ACTION

ACTION Impact socket wrench 1" hex 12mm

  • ERIKS:11929570
  • Manufacturer:8717981036035
Image 1
Socket 1" x 12mm Hex Driver
Save to list

€49.04/ pieceexcl. VAT

€59.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Dimension
12 mm