ACTION

ACTION Impact socket wrench 1" 6-point 95mm

  • ERIKS:11928021
  • Manufacturer:8717981034833
Image 1
Socket 1" x 95
Save to list

€152.25/ pieceexcl. VAT

€184.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
95 mm
Connection size
1 in