ACTION

ACTION Impact socket wrench 1" 6-point 90mm

  • ERIKS:11928020
  • Manufacturer:8717981044474
Image 1
Socket 1" x 90
Save to list

€137.55/ pieceexcl. VAT

€166.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
90 mm
Connection size
1 in