ACTION

ACTION Impact socket wrench 1" 6-point 75mm

  • ERIKS:23062751
  • Manufacturer:8717981006670
Image 1
Socket 1" x 75
Save to list

€108.15/ pieceexcl. VAT

€130.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
75 mm
Connection size
1 in