ACTION

ACTION Impact socket wrench 1" 6-point 70mm

  • ERIKS:23062750
  • Manufacturer:8717981137619
Image 1
Socket 1" x 70
Save to list

€93.77/ pieceexcl. VAT

€113.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
70 mm
Connection size
1 in