ACTION

ACTION Impact socket wrench 1" 6-point 65mm

  • ERIKS:23060845
  • Manufacturer:8717981090273
Image 1
Socket 1" x 65
Save to list

€72.35/ pieceexcl. VAT

€87.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
65 mm
Connection size
1 in