ACTION

ACTION Impact socket wrench 1" 6-point 63mm

  • ERIKS:23062749
  • Manufacturer:8717981158188
Image 1
Socket 1" x 63
Save to list

€66.15/ pieceexcl. VAT

€80.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
63 mm
Connection size
1 in