ACTION

ACTION Impact socket wrench 1" 6-point 60mm

  • ERIKS:23062747
  • Manufacturer:8717981103560
Image 1
Socket 1" x 60
Save to list

€58.38/ pieceexcl. VAT

€70.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
60 mm
Connection size
1 in