ACTION

ACTION Impact socket wrench 1" 6-point 55mm

  • ERIKS:23061841
  • Manufacturer:8717981051564
Image 1
Socket 1" x 55
Save to list

€53.76/ pieceexcl. VAT

€65.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
55 mm
Connection size
1 in