ACTION

ACTION Impact socket wrench 1" 6-point 52mm

  • ERIKS:23062740
  • Manufacturer:8717981015870
Image 1
Socket 1" x 52
Save to list

€46.62/ pieceexcl. VAT

€56.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
52 mm
Connection size
1 in