ACTION

ACTION Impact socket wrench 1" 6-point 48mm

  • ERIKS:23062739
  • Manufacturer:8717981083831
Image 1
Socket 1" x 48
Save to list

€38.22/ pieceexcl. VAT

€46.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
48 mm
Connection size
1 in