ACTION

ACTION Impact socket wrench 1" 6-point 47mm

  • ERIKS:23062738
  • Manufacturer:8717981057863
Image 1
Socket 1" x 47
Save to list

€35.81/ pieceexcl. VAT

€43.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
47 mm
Connection size
1 in