ACTION

ACTION Impact socket wrench 1" 6-point 41mm

  • ERIKS:23060842
  • Manufacturer:8717981154197
Image 1
Socket 1" x 41
Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
41 mm
Connection size
1 in